Shop All Cable Protectors
Noark
Mcp 250A 3P 65Ka@240V Busbar
Mfr # M3MS250T3
Zoro # G7167713
product price: $1,286.99
/ea
Free Shipping & Returns
$1,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MS250T3
- Zoro # G7167713
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,250A,3P,65Ka@240V Busbar |
Description
McP,250A,3P,65Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 6A, 600V AC, Non-Indicating (SLC006)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EA2X)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- VAST Safety End Cap, 1-5/8"X1-5/8", White, PK10 (V800NEOCPW-10)
- ELECTRIDUCT Dura Race Carpet Cord Cover (DRN5.00-6-SS)
- ELECTRIDUCT Cable Blanket Low Profile Cord Cover and Protector- 5ft- Black (CC-RI-CPL5-BK)
- CHECKERS Drop Over Cable Protector 1 CH 5.25W, Fastlane, Orange (FL1X1.5-O)
- ZORO SELECT Modular Hose Bridge (UHB2025)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 3 ft. L (FT10Y3)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-36)
- Noark Cable Protectors