Shop All Cable Protectors
Noark
Mcp 250A 3P 65Ka@240V 1H Lug
Mfr # M3MS250T3L
Zoro # G7167923
product price: $1,382.99
/ea
Free Shipping & Returns
$1,382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MS250T3L
- Zoro # G7167923
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,250A,3P,65Ka@240V 1H Lug |
Description
McP,250A,3P,65Ka@240V 1H Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S1208055)
- LEVITON Wall Swtch, 3-Position, Center Off, 20A, Blk (1257-L)
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 25 (FZ512825)
- IFM Proximity Sensor, Capacitive, 8mm, NO (KG0009)
- JANDORF Cord Prtctr 14-16G Blk (61418)
- CHECKERS Guard Dog Cable Protectors (GD3X225-Y/B)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-BK)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 1.6 ft. (UHB4045)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Beige (CC-RI-CP-SM-5-BE)
- VESTIL Extruded Alum. Hose/Cable Crossover, 48 (WR-48)
- ELECTRIDUCT EZ-Runner 3 Channel Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-3CH-BK)
- Noark Cable Protectors