Shop All Cable Protectors
Noark
Mcp 250A 3P 150Ka@240V Busbar
Mfr # M3MH250T3
Zoro # G7167914
product price: $1,597.99
/ea
Free Shipping & Returns
$1,597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MH250T3
- Zoro # G7167914
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,250A,3P,150Ka@240V Busbar |
Description
McP,250A,3P,150Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB2421C)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 480VAC L16-30R (HBL2733SW)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- POWER FIRST Cable Terminator (5LR15)
- ELECTRIDUCT SafCord Cord Cover 3" x 100ft- Taupe (CC-SC-3-100-TP)
- FLEMING SUPPLY Floor Cord Protector Cover Cables, Wires, 3 Channel for Sidewalks/Walkways, Home/Office Brown, 4-feet (929959HGI)
- GLOBAL INDUSTRIAL 3-Channel Heavy-Duty Cable Protector, 32,600 lbs. Cap., Black & Yellow (670619)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 100ft- Black (DRN4.00-100-BK)
- CHECKERS Guard Dog Cable Protectors (GD3X225-Y/B)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Taupe (CC-SC-3-3-TP)
- ELECTRIDUCT Medium Plastic Cord Cover- 15FT- Gray (CC-PL-MED-15-GY)
- Noark Cable Protectors