Shop All Cable Protectors
Noark
Mcp 250A 3P 150Ka@240V 1H Lug
Mfr # M3MH250T3L
Zoro # G7168018
product price: $1,770.99
/ea
Free Shipping & Returns
$1,770.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MH250T3L
- Zoro # G7168018
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,250A,3P,150Ka@240V 1H Lug |
Description
McP,250A,3P,150Ka@240V 1H Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.20A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-2/10-R)
- SCHNEIDER ELECTRIC On-delay, Timer, w/control Signal, 240V, 8A (RE17RAMU)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 50 kA (HEPD50)
- PARTNERS BRAND Cable Ties, 50#, 7", Natural, 1000/Case (CT750)
- KABLE KONTROL Chewsafe® Pet Chewing Resistant Cord Cover - 10 Ft length (CS10-1)
- VESTIL Molded Rubber Cable & Hose Protection Crossover 24"x24"x4" (MRBR-24)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-O/B)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Tan (WC315)
- ELECTRIDUCT Home and Office 60" Small Drop Over- - Brown (DO-ED-SM-60-BN)
- ELECTRIDUCT SafCord Cord Cover 6" x 6ft- Taupe (CC-SC-6-6-TP)
- D-LINE Tee, PVC, White, Clip Over (FLET5025W)
- Noark Cable Protectors