Shop All Cable Protectors
Noark
Mcp 250A 3P 100Ka@240V Busbar
Mfr # M3MN250T3
Zoro # G7167659
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MN250T3
- Zoro # G7167659
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,250A,3P,100Ka@240V Busbar |
Description
McP,250A,3P,100Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (FRN-R-45)
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-610-111-D)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1053)
- PYLE 2Channel Cable Protector (PCBLCO103)
- D-LINE Coupling, PVC, For 1" H x 2" W (CP5025W)
- ELECTRIDUCT SafCord Cord Cover 6" x 12ft- Gray (CC-SC-6-12-GY)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- D-LINE 90 Degree Flat Elbow, PVC (FLFB2010W)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 4" Wide - 6' Long (SF4-6-YELLOW)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 36" - Brown (D-2-36-BN)
- Noark Cable Protectors