Shop All Cable Protectors
Noark
Mcp 250A 3P 100Ka@240V 1H Lug
Mfr # M3MN250T3L
Zoro # G7167966
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MN250T3L
- Zoro # G7167966
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,250A,3P,100Ka@240V 1H Lug |
Description
McP,250A,3P,100Ka@240V 1H Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 5.50 to 22A, 3P, 600VAC (3UB81234DW2)
- EATON Circuit Breaker, PDG Series 30A, 1 Pole, 600V AC, A Curve (PDG21G0030TFFL)
- SCHNEIDER ELECTRIC Biometric Switch Mounting Adapter (ZBZ41)
- BRYANT Angle Adapter for Plugs and Connectors, For 20A and 30A Black and White (70204ANA)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Black (CC-PL-SM-15-BK)
- CHECKERS Cable Protector 45 Left, Hinged, 3 Channel (CPT3X225-L-Y/O)
- ELECTRIDUCT ED Rubber Duct Cover D-1- 12ft - Brown (D-1-12-BN)
- ELECTRIDUCT Electriduct CR600/900 Heavy Duty Rubber Cable Protectors (CP-RPS-CR600)
- ELECTRIDUCT Wire Guard, Black, PVC, 3 ft L, 2 13/16" W (SR-WG-300-3-BK)
- DIXON NFSGX 16 Standard Spiral Hose and Cable Protection, 0.45 in, Domestic (NFSGX16)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Tan (WC315)
- Noark Cable Protectors