Shop All Cable Protectors
Noark
Mcp 225A 3P 65Ka@240V Busbar
Mfr # M3MS225T3
Zoro # G7033855
product price: $1,286.99
/ea
Free Shipping & Returns
$1,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MS225T3
- Zoro # G7033855
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,225A,3P,65Ka@240V Busbar |
Description
McP,225A,3P,65Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Grd Cord Outl 15A-Org (3W102-0OR)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 50A, Time-Delay, 250V AC, Cylindrical (BP/FRN-R-50)
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-5X-115)
- D-LINE Cable Protector Unit, White, ABS (US/CTULGEW/SW)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4-4H)
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1" x 5ft Black (D-300-100-5-BK)
- ELECTRIDUCT RubberForm MLSB Recycled Rubber Speed Bumps (SB-RF-MLSB2.5)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 100ft- Black (DRN4.00-100-BK)
- COMMAND Cable Bundler, White, PK2 (17304ES)
- Noark Cable Protectors