Shop All Cable Protectors
Noark
Mcp 225A 3P 55Ka@240V Lug/Ld
Mfr # M2MS225T3L
Zoro # G7033645
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MS225T3L
- Zoro # G7033645
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,225A,3P,55Ka@240V Lug/Ld |
Description
McP,225A,3P,55Ka@240V Lug/Ld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 4 Poles, Quick Connect, Automotive Fuse Type (15600-04-20)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLKR008)
- INTERMATIC Load Center, T, 60A, 208/277V (T21004R)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 3" x 2" x 1' (6-Pack) (G3X2BL6)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 3" Wide - 30' Long (SF3-30-YELLOW)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 3/4" W (SR-WG-075-5-WT)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Black (CC-SC-4-100-BK)
- ULTRATECH Ultra-Sidewinder, Large 1 ft. Extension (1841)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-40-8)
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1" x 5ft - Brown (D-300-100-5-BN)
- ELECTRIDUCT Extreme Rubber Drop Over Cable Ramp (DO-ED-LG3-BK)
- Noark Cable Protectors