Shop All Cable Protectors
Noark
Mcp 225A 3P 50Ka@240V Busbar
Mfr # M2MS225T3
Zoro # G7167783
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MS225T3
- Zoro # G7167783
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,225A,3P,50Ka@240V Busbar |
Description
McP,225A,3P,50Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 2.65 In. L (IPLD3/0-3B)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 50A, 32V AC, Not Applicable (AGU-50)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7)
- SUPERIOR ELECTRIC 30 AMP RV Plug NEMA TT-30P with Handle - ETL Approved (RVA1593)
- D-LINE 90 Degree External Elbow, Clip-Over, PVC (US/FLEB22QSW)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Black (CC-SC-3-3-BK)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Black (CC-PL-LG-5-BK)
- PYLE Cable Protective Cover Ramp, PCBLCO28 (PCBLCO28)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- ELECTRIDUCT Cable Blanket Low Profile Cord Cover and Protector- 5ft- Black (CC-RI-CPL5-BK)
- D-LINE Cord Concealer, 60", White, PK2 (R5FT5025W)
- Noark Cable Protectors