Shop All Cable Protectors
Noark
Mcp 225A 3P 150Ka@240V Busbar
Mfr # M3MH225T3
Zoro # G7033889
product price: $1,597.99
/ea
Free Shipping & Returns
$1,597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MH225T3
- Zoro # G7033889
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,225A,3P,150Ka@240V Busbar |
Description
McP,225A,3P,150Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 843, Floor Box (843)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.128" Diameter, 600 Volts, Building Wire (12STRBLATHHN100)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x55mm, Polycarbo (Q1686PCD)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft - Brown (D-2-LP-10-BN)
- HUBBELL WIRING DEVICE-KELLEMS Accesstrak Kit (HBLAT5KITA)
- GEC Global Industrial 1-Channel Drop Over Cable Protector, 18,000 lbs. Capacity, Yellow (670624)
- CHECKERS Guard Dog Cable Protectors (GD3X225-B/B)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- MINI- Black (DO-DT-MINI-BK)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 36" - Black (FC9551)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-O)
- Noark Cable Protectors