Shop All Cable Protectors
Noark
Mcp 225A 3P 150Ka@240V Busbar
Mfr # M2MH225T3
Zoro # G7033584
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MH225T3
- Zoro # G7033584
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,225A,3P,150Ka@240V Busbar |
Description
McP,225A,3P,150Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD2B)
- ELECTRIDUCT Eagle Parking Stop- 6FT- Yellow (SB-EG-EM-1790-YL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK032)
- CHECKERS Cable Protector, Hinged, 4 Channels, 3 ft. (BB4-300GM-B/Y)
- ELASCO PRODUCTS Triple channel, 2 in (MG3200)
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-2CH-BK)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-45-YL)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Yellow (CC-SC-3-30-YL)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Left Turn - Gray (DO-ED-SM-T-LT-GY)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL-BK)
- Noark Cable Protectors