Shop All Cable Protectors
Noark
Mcp 225A 3P 150Ka@240V 1H Lug
Mfr # M3MH225T3L
Zoro # G7167993
product price: $1,770.99
/ea
Free Shipping & Returns
$1,770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MH225T3L
- Zoro # G7167993
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,225A,3P,150Ka@240V 1H Lug |
Description
McP,225A,3P,150Ka@240V 1H Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240)
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC L18-30R (HBL29W78)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 5A, 600V AC, Non-Indicating (SLC005)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- TIRE CONVERSION TECHNOLOGIES, INC Tire Conversion Technologies® CP-LD-2 2 Channel Light Duty Cable Protector (CP-LD-2)
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH7)
- ELECTRIDUCT SafCord Cord Cover 4" x 3ft- Gray (CC-SC-4-3-GY)
- ELECTRIDUCT Small Plastic Cord Cover- 10FT- Beige (CC-PL-SM-10-BE)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Gray (FCC999-60-GRAY)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-BK)
- Noark Cable Protectors