Shop All Cable Protectors
Noark
Mcp 225A 3P 100Ka@240V Busbar
Mfr # M2MN225T3
Zoro # G7033609
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noark
- MFR # M2MN225T3
- Zoro # G7033609
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,225A,3P,100Ka@240V Busbar |
Description
McP,225A,3P,100Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (782XBXC-240A)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (KLDR03.2)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- DIVERSIFIED Model ATC550 TC/PID Controller 1/16 DIN (ATC550S10000)
- ELECTRIDUCT Eagle Speed Bumps (SB-EG-EM-1793-YL)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 1000 lb/Axle (DH-CR3-V2)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Gray (CC-SC-3-3-GY)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-OR)
- ELECTRIDUCT Electriduct Reflective Rubber Curb Ramps (CR-RPS-REFCURB-15T-4)
- ELECTRIDUCT Medium Plastic Cord Cover- 25FT- Black (CC-PL-MED-25-BK)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Black (CC-PL-MED-10-BK)
- Noark Cable Protectors