Shop All Cable Protectors
Noark
Mcp 200A 3P 54Ka@240V Lug/Ld
Mfr # M2MS200T3L
Zoro # G7033706
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MS200T3L
- Zoro # G7033706
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,200A,3P,54Ka@240V Lug/Ld |
Description
McP,200A,3P,54Ka@240V Lug/Ld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (E3711)
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC (S2C-H6R)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Belden 8218 (CBB-3219)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM6E14)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Yellow (DO-EZ-RUNNER-SLIM-1CH-YL)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 5FT- Beige (CC-RI-CP-5-BE)
- EAT-IN White CordMate Cord Cover Kit (EA13676)
- PIG TuffGrit Pipe & Cable Cover 20inx36in (PLS6013-20X36)
- ELASCO PRODUCTS Single channel, 1 x 4 in black (ED1010-BK)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 3" Wide - 30' Long (SF3-30-GRAY)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Gray (CC-SC-4-6-GY)
- Noark Cable Protectors