Shop All Cable Protectors
Noark
Mcp 200A 3P 50Ka@240V Busbar
Mfr # M2MS200T3
Zoro # G7167738
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MS200T3
- Zoro # G7167738
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,200A,3P,50Ka@240V Busbar |
Description
McP,200A,3P,50Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS PowerBox 1, Magnetic Mounted Power Strip with Integrated LED Lights (29601)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Black (SNAP5362BKTRA)
- US HARDWARE Receptcl Duplx Rv Wht (E-120C)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 150A, 300V AC, Non-Indicating (JLLN150)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 3" Wide - 30' Long (SF3-30-YELLOW)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC68B)
- D-LINE Tee, Clip-Over, PVC (FLET2010W)
- ELECTRIDUCT Small Plastic Cord Cover- 10FT- Black (CC-PL-SM-10-BK)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT2BK10 Floor Cable Cover - Cable Duct - Black (FT2BK10)
- D-LINE 90 Degree Flat Elbow, PVC (FLFB5025W)
- ZORO SELECT ADA Access Ramp, Blue, 3 ft., PR (CPRP-1X125-BLU)
- Noark Cable Protectors