Shop All Cable Protectors
Noark
Mcp 200A 3P 150Ka@240V Lug/Ld
Mfr # M2MH200T3L
Zoro # G7167634
product price: $1,138.99
/ea
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MH200T3L
- Zoro # G7167634
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,200A,3P,150Ka@240V Lug/Ld |
Description
McP,200A,3P,150Ka@240V Lug/Ld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0508" Diameter, UL1426, 60 Volts (16STRGRAUL142625)
- GARDNER BENDER Split Flex Tubing, Raceway, 1"x5 ft., White (FLX-1005W)
- POWER FIRST Plug-In GFCI with Cord, 2 ft., Ylw, Outdoor (11X431)
- ECLIPSE TOOLS Non, Impact 110 Punchdown Tool (902-352)
- ULTRATECH UltraTech Ultra-Sidewinder, Cable Protector, Medium, 33in x 9 3/4in x 1 3/8in, Black (1832)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Gray (CC-SC-3-3-GY)
- ELECTRIDUCT Home and Office 36" Small Drop Over- (Safety Yellow) (DO-ED-SM-36-SY)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-WT)
- ELECTRIDUCT Plastic Parking Mat Guide - Electriduct (SB-ED-PM-GY-2PK)
- VESTIL Anti-Slip Molded, Rubber Cableguard (MRHR-39)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-52)
- Noark Cable Protectors