Shop All Cable Protectors
Noark
Mcp 200A 3P 150Ka@240V Busbar
Mfr # M2MH200T3
Zoro # G7167573
product price: $1,010.99
/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MH200T3
- Zoro # G7167573
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,200A,3P,150Ka@240V Busbar |
Description
McP,200A,3P,150Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Vacancy Dimmer Snsr, Wall, Gray (MS-Z101-V-GR)
- POMONA ELECTRONICS Banana Plug Test Adapter (3564-2)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2437)
- CHECKERS Cable Protector EndCap, 5Channel, 0.7ft, PR (GDEC5X125-O)
- VESTIL Extruded Aluminum Hose & Cable Crossover, Yellow, 59-7/8" x 9-1/8" x 1-1/2" (LHCR-60-Y)
- D-LINE Drive Over Cable Protector, 3/4 in (US/DO-2B765)
- ELECTRIDUCT SafCord Cord Cover 6" x 12ft- Black (CC-SC-6-12-BK)
- D-LINE 90 Degree External Elbow, PVC (FLEB2010W)
- TELEMECANIQUE SENSORS CANopen preassembled cable, for CANopen bus, 3m, 1 x RJ45, 1 female SUB D 9 (TCSCCN4F3M3T)
- ELECTRIDUCT ChordSavers ChordSaver Floor Cord Cover- Black- x 36" (CC-CS-FC-1-BK)
- Noark Cable Protectors