Shop All Cable Protectors
Noark
Mcp 200A 3P 100Ka@240V Busbar
Mfr # M2MN200T3
Zoro # G7167625
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MN200T3
- Zoro # G7167625
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,200A,3P,100Ka@240V Busbar |
Description
McP,200A,3P,100Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HSN-100 3/8 Blk 6)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C66B2)
- LEGRAND Prewired Raceway, 6 Outlets, Steel (V20GB306)
- SQUARE D NQ Panelboard, jaw kit, set of 15 (QO1PJ15)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 10 ft. L (FT2BG10)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSW)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 5ft Black (D-22-5-BK)
- ELASCO PRODUCTS Five channel, 1-3/8 in push button lid (UG5140-ADA-GLOW)
- ELECTRIDUCT Right Turn for The Falcon 5 Channel Cable Protector- Yellow/Black (CP-FALCON-515-RT-Y/B)
- GUARD DOG Cable Protector, Drop Over, 3 Channels (GD3-DO-Y)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Gray (CC-SC-4-30-GY)
- Noark Cable Protectors