Shop All Cable Protectors
Noark
Mcp 175A 3P 53Ka@240V Lug/Ld
Mfr # M2MS175T3L
Zoro # G7167564
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MS175T3L
- Zoro # G7167564
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,175A,3P,53Ka@240V Lug/Ld |
Description
McP,175A,3P,53Ka@240V Lug/Ld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- SIEMENS Push Button Operator, Yllw, Plastic Bezel (3SU1000-0AA30-0AA0)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL25W47)
- LEGRAND Device Plate, 1 Gang, Steel (V6007C-1)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 25 ft. L (FT3BR25)
- ELECTRIDUCT Home and Office 60" Small Drop Over- - Brown (DO-ED-SM-60-BN)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-YL)
- FASTLANE Cable Protector, 1Channel, 10-7/8"W, Yellow (FL1X4-Y)
- SAFCORD Safety Cord Cover, 6 ft. x 4", Black (ECC-BLACK6)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 2 13/16" W (SR-WG-300-5-5PK-WT)
- Noark Cable Protectors