Shop All Cable Protectors
Noark
Mcp 175A 3P 100Ka@240V Lug/Ld
Mfr # M2MN175T3L
Zoro # G7167643
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MN175T3L
- Zoro # G7167643
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,175A,3P,100Ka@240V Lug/Ld |
Description
McP,175A,3P,100Ka@240V Lug/Ld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 10' Length - Black (WL906-BK-10)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA1000)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 4; 12, Hinged (A808CHFL)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEK8)
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-MED-5-SY)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4-4H)
- ELASCO PRODUCTS Elasco Elasglow 2 Channel Cable Protector, 1.25in Channel, Orange/Black, (LG2125-GLOW)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 2 Channel- 38.5"L x 8"W x 1.375H- Black (DO-EZ-RUNNER-SLIM-2CH-BK)
- HUBBELL WIRING DEVICE-KELLEMS Protrak, Dropover, Sgl 4" Widechl, Blk, 3ft. (PROTRK140BK)
- ZORO SELECT Modular Hose Bridge (UHB2025)
- Noark Cable Protectors