Shop All Cable Protectors
Noark
Mcp 15A 3P 50Ka@240V Busbar
Mfr # M1MS15T3
Zoro # G7167354
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MS15T3
- Zoro # G7167354
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,15A,3P,50Ka@240V Busbar |
Description
McP,15A,3P,50Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e E-Z Jack Module, Blue (AT65EZ-20)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-6507)
- ALLEN TEL Cat 5e Crossover Cable, 7 ft (AT1507-REC)
- OMRON Digital Temperature Controller, 1/16 DIN Size, 100 to 240V AC, SPST NO, On/Off or PID Control Mode (E5CSVR1TF AC100-240)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Terracotta (CSX-1-59-TC)
- CHECKERS Cable Protector, 3 Channels, Black, 5 ft. L (RFD5-5)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X225-O/B)
- SAFCORD Safety Cord Cover, 6 ft. x 4", Black (ECC-BLACK6)
- VESTIL Anti-Slip Molded, Rubber Cableguard (MRHR-39)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 5ft Black (D-2-5-BK)
- ELECTRIDUCT Left Turn for The Falcon 5 Channel Cable Protector- Yellow/Black (CP-FALCON-515-LT-Y/B)
- Noark Cable Protectors