Shop All Cable Protectors
Noark
Mcp 15A 3P 150Ka@240V Lug/Load
Mfr # M1MH15T3L
Zoro # G7167774
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MH15T3L
- Zoro # G7167774
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,15A,3P,150Ka@240V Lug/Load |
Description
McP,15A,3P,150Ka@240V Lug/Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V16BK-TA)
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.550)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 100ft, Gray (G1075)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18277)
- YELLOW JACKET Cable Protector, 4 Channel, 3 ft L, 18" W (YJ4-125-Y/B)
- POWER FIRST Cable Protector, 1 Channel, Beige, 5 ft. L (4CEK1)
- CHECKERS Carpet Traction Kit, 10 Ft. L (CPCARPETKIT-10)
- CHECKERS Bumble Bee- X-Intersection- Dog-Bone Connector- Yellow/Black (BB5-125-D-X-YL)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-LDR4.3)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- WIREMOLD 5" Blk Crd Protector (CDBK-5)
- Noark Cable Protectors