Shop All Cable Protectors
Noark
Mcp 15A 3P 150Ka@240V Busbar
Mfr # M1MH15T3
Zoro # G7033514
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noark
- MFR # M1MH15T3
- Zoro # G7033514
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,15A,3P,150Ka@240V Busbar |
Description
McP,15A,3P,150Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X2NPW6)
- RACO Set Screw EMT Coupling, Steel (2154)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- ZENITH Wire Speaker 18Gau 50Ft Clear (AS105018C)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Safety Yellow (CC-PL-MED-10-SY)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 25ft - Gray (D-2-LP-25-GY)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 23mm, 1Ft (0180.15.0281)
- ELECTRIDUCT Small Plastic Cord Cover- 25FT- Black (CC-PL-SM-25-BK)
- ELECTRIDUCT Speed Nubs Safety Bump Rumble Strips Black 2 pc (SB-ED-NUB-BK)
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH8)
- Noark Cable Protectors