Shop All Cable Protectors
Noark
Mcp 15A 3P 100Ka@240V Busbar
Mfr # M1MN15T3
Zoro # G7033365
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MN15T3
- Zoro # G7033365
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,15A,3P,100Ka@240V Busbar |
Description
McP,15A,3P,100Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Extension Cordset, 4 Pin, Receptacle (C1D4-2)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL (R30B-0100)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS210)
- LUMAPRO Electronic Flasher, Variable Load, EF32RL (2FNE7)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Brown (CSX-1-59-BN)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-45-YL)
- JANDORF Cord Prtctr 14-16G Blk (61418)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-Y/B)
- KABLE KONTROL ATLAS Extra Heavy Duty Cable Protector Ramp-5 Channels-Durable Polyurethane Construction-Orange Lid (CP9984-OR)
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH7)
- KABLE KONTROL Chewsafe® Pet Chewing Resistant Cord Cover - 10 Ft length (CS10-1)
- Noark Cable Protectors