Shop All Cable Protectors
Noark
Mcp 150A 3P 150Ka@240V Busbar
Mfr # M2MH150T3
Zoro # G7167537
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MH150T3
- Zoro # G7167537
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,150A,3P,150Ka@240V Busbar |
Description
McP,150A,3P,150Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- EATON Lamp Removal Tool, F/30mm Push Buttons (HT8LAMPTOOL)
- TRIPP LITE Tripp Lite Traveler Surge Protector/Suppressor, 1 Outlet, Direct Plug-In, 540 Joules (TRAVELCUBE)
- POWER FIRST Extra Heavy Duty Cable Tie, 35 in L, 0.35 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (36J177)
- ELECTRIDUCT Plastic Parking Mat Guide - Electriduct (SB-ED-PM-GY)
- ELECTRIDUCT Medium Plastic Cord Cover- 50FT- Brown (CC-PL-MED-50-BN)
- ELECTRIDUCT Plastic Portable 4" Curb Ramp- Yellow (CR-RPS-PP4-YL)
- ELECTRIDUCT Medium Plastic Cord Cover- 50FT- Gray (CC-PL-MED-50-GY)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1840)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Taupe (CC-SC-3-6-TP)
- CORDUCT Protectr Cord 50'Ivory (CDI-50)
- Noark Cable Protectors