Shop All Cable Protectors
Noark
Mcp 150A 3P 100Ka@240V Lug/Ld
Mfr # M2MN150T3L
Zoro # G7033663
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MN150T3L
- Zoro # G7033663
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,150A,3P,100Ka@240V Lug/Ld |
Description
McP,150A,3P,100Ka@240V Lug/Ld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 2" L (AT4-2)
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA10A0)
- TRIPP LITE UPS System, 1.5kVA, 10 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI1500LCDT)
- RACO Connector, Emt Compr, 1-1/2", Steel (2906)
- ELECTRIDUCT Small Plastic Cord Cover- 10FT- Beige (CC-PL-SM-10-BE)
- YELLOW JACKET Cable Protector 45 Left, Hinged, 3 Channel (YJ3TL-225-Y/B)
- ELECTRIDUCT Electriduct Rubber Power Wheelchair Threshold Ramps (CR-RPS-WC-1.5)
- CHECKERS Cable Protector 45 Left, Hinged, 3 Channel (CPT3X225-L-Y/O)
- NVENT CADDY Protective Cover (LPP74718)
- ELECTRIDUCT Cable Shield Cord Cover- 4" x 59"- Brown (CSX-4-BN)
- ELECTRIDUCT ED Rubber Duct Cover D-100- 5ft Black (D-100-5-BK)
- Noark Cable Protectors