Shop All Cable Protectors
Noark
Mcp 150A 3P 100Ka@240V Busbar
Mfr # M2MN150T3
Zoro # G7033636
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MN150T3
- Zoro # G7033636
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,150A,3P,100Ka@240V Busbar |
Description
McP,150A,3P,100Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 Wire Industrial Flip Seal Straight Plug 125/250VAC 50A (P1450DF)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- IDEAL Shrink Tubing, 0.807in ID, Black, 6in, PK5 (46-325)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 7/8" W (SR-WG-200-5-WT)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 100' Long (SF4-100-GRAY)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Beige (CC-RI-CP-SM-5-BE)
- ELECTRIDUCT Cable Shield Cord Cover- 5" x 36"- Gray (CSX-5-36-GY)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 3/4" W (SR-WG-075-5-5PK-WT)
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Beige (CC-PL-MED-5-BE)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-LDR4.3)
- Noark Cable Protectors