Shop All Cable Protectors
Noark
Mcp 125A 3P 150Ka@240V Lug/Ld
Mfr # M2MH125T3L
Zoro # G7167686
product price: $1,138.99
/ea
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MH125T3L
- Zoro # G7167686
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,125A,3P,150Ka@240V Lug/Ld |
Description
McP,125A,3P,150Ka@240V Lug/Ld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 12 in W, 7 in D, NEMA 12; 13, Screw On (WC08C12)
- STILETTO STILETTO AG-102 Handle Grip Wrap Tube, Rubber, Black (AG-102)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (BP/NON-60)
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7563K6)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1840)
- CHECKERS Cable Protector 45 Left, Hinged, 3 Channel (CPT3X225-L-Y/O)
- POWER FIRST Cable Protector, Hinged, 3 Channels, 3 ft. (GG3X225GRYYPOW2)
- S&G TOOL AID BUSHING SPLITTER (SG91200)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Blue (CC-SC-4-100-BL)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Black (CC-PL-SM-5-BK)
- Noark Cable Protectors