Shop All Cable Protectors
Noark
Mcp 125A 3P 150Ka@240V Busbar
Mfr # M2MH125T3
Zoro # G7033618
product price: $1,010.99
/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MH125T3
- Zoro # G7033618
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,125A,3P,150Ka@240V Busbar |
Description
McP,125A,3P,150Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3, 4, Screw On (WA060604GSC)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Blue, PVC Insulation (C2064A.12.07)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.80A, 600V AC, Non-Indicating (FRS-R-2-8/10)
- WOODS Surge Protector W/Alarm (41008)
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- White (CC-CS-STU-1-WT)
- YELLOW JACKET Cable Protector 45Right, Hinged, 5 Channel (YJ5TR-125-Y/B)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 36" Black (D-2-36-BK)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 6' Long (SF3-6-BLACK)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83B)
- ELECTRIDUCT The Falcon Polyurethane Cable Protectors - RPS (CP-FALCON-5HD-Y/B)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Black (CC-PL-SM-15-BK)
- Noark Cable Protectors