Shop All Cable Protectors
Noark
Mcp 125A 3P 100Ka@240V Lug/Ld
Mfr # M2MN125T3L
Zoro # G7167668
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MN125T3L
- Zoro # G7167668
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,125A,3P,100Ka@240V Lug/Ld |
Description
McP,125A,3P,100Ka@240V Lug/Ld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, Round (7120-1)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BLK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- ELECTRIDUCT Medium Plastic Cord Cover- 25FT- Brown (CC-PL-MED-25-BN)
- SAFCORD Cord Protector, Gray, 6 ft. L (PLS875-GY)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-O)
- HUBBELL WIRING DEVICE-KELLEMS Protrak, Dropover, Sgl 4" Widechl, Blk, 3ft. (PROTRK140BK)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-LDR5.2)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Gray (CC-PL-SM-5-GY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- Noark Cable Protectors