Shop All Cable Protectors
Noark
Mcp 100A 3P 50Ka@240V Busbar
Mfr # M1MS100T3
Zoro # G7167503
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MS100T3
- Zoro # G7167503
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,100A,3P,50Ka@240V Busbar |
Description
McP,100A,3P,50Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 33 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1D)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Red (HS357-S100-Red)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD303010)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Red (HS369-S25-RED)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 36" - Black (FC9551)
- ELECTRIDUCT Cable Blanket Low Profile Cord Cover and Protector- 5ft- Beige (CC-RI-CPL5-BE)
- GUARD DOG Cable Protector, Drop Over, 3 Channels (GD3-DO-B)
- UT WIRE Compact Cord Protector and Concealer, 1.6" x 5 ft, Gray (UTW-CPM5-GY)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- ELECTRIDUCT Right 45 Deg Turn For Extreme Rubber Small Cord Protector (CP-RPS-212-RT)
- Noark Cable Protectors