Shop All Cable Protectors
Noark
Mcp 100A 3P 150Ka@240V Lug/Ld
Mfr # M1MH100T3L
Zoro # G7167826
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MH100T3L
- Zoro # G7167826
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,100A,3P,150Ka@240V Lug/Ld |
Description
McP,100A,3P,150Ka@240V Lug/Ld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC (BP/GMC-5)
- VIRTUAL 04218ME 50 ft. Red Outdoor Extension Cord (VI2670421)
- LEVITON Locking Plug (2431)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 15FT- Gray (CC-RI-CP-15-GY)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Blue (CC-SC-4-12-BL)
- YELLOW JACKET Cable Protector, 3 Ft. L, 18 1/2 In W (YJ3-225-Y/B)
- D-LINE Cable Protector Internal Elbow, 1 Channel (US//FLIB22QSW-5PK)
- D-LINE Accessory Multipack, PVC (US/CLOAP22QSW)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125ADAO/BLU)
- Noark Cable Protectors