Shop All Cable Protectors
Noark
Mcp 100A 3P 100Ka@240V Lug/Ld
Mfr # M2MN100T3L
Zoro # G7167598
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MN100T3L
- Zoro # G7167598
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,100A,3P,100Ka@240V Lug/Ld |
Description
McP,100A,3P,100Ka@240V Lug/Ld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041)
- TEMPO COMMUNICATIONS Wire Finder (508S-G)
- SQUARE D Neutral Kit, 100A, 240V AC (NQNL1)
- SQUARE D Load Center, 6 Spaces, 100A, 120/240V (QO612L100DF)
- ELECTRIDUCT SafCord Cord Cover 3" x 100ft- Blue (CC-SC-3-100-BL)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 5FT- Tan (CC-RI-CP-5-TN)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Gray (CC-SC-3-6-GY)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Brown (CSX-1-59-BN)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Black (FCC999-60-BLACK)
- POWER FIRST Cable Protector, 3 Channels, Black, 5 ft. L (4CEH5)
- PANDUIT Panwrap Tool, .375" (PWT38)
- Noark Cable Protectors