Shop All Cable Protectors
Noark
Mcp 100A 3P 100Ka@240V Busbar
Mfr # M2MN100T3
Zoro # G7167589
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2MN100T3
- Zoro # G7167589
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,100A,3P,100Ka@240V Busbar |
Description
McP,100A,3P,100Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/4" Diameter - 100 pcs - UV Resistant Black (CCUC7-125-C-BLACK)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4FZZ7)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Office White, Single Pack (CR15OW)
- TRIPP LITE Outlet Strip, White, 6 ft. (PS-606-HG)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Brown (CC-PL-SM-5-BN)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X225-GP-DO-O)
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Yellow (DO-EZ-RUNNER-2CH-YL)
- GLOBAL EQUIPMENT Molded Rubber Cable Protector, Black (MRHR-39)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Yellow (DO-EZ-RUNNER-SLIM-1CH-YL)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Yellow (CC-SC-3-3-YL)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-45-BK)
- Noark Cable Protectors