Shop All Cable Protectors
Noark
Mcp 100A 3P 100Ka@240V Busbar
Mfr # M1MN100T3
Zoro # G7167433
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noark
- MFR # M1MN100T3
- Zoro # G7167433
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,100A,3P,100Ka@240V Busbar |
Description
McP,100A,3P,100Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11591501)
- AC WORKS 30A, 480V, 3-Phase NEMA L16-30R Flush Mount Locking Industrial Grade Receptacle (FML1630R)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 6A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-6)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2A, 250V AC, Non-Indicating (FNM-2)
- ELECTRIDUCT Large Plastic Cord Cover- 10FT- Gray (CC-PL-LG-10-GY)
- ZORO SELECT ADA Access Ramp, Blue, 3 ft., PR (CPRP-1X125-BLU)
- ELECTRIDUCT Left Turn for The Falcon 5 Channel Cable Protector- Yellow/Black (CP-FALCON-515-LT-Y/B)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Blue (CC-SC-3-6-BL)
- D-LINE Cable Protector End Cap, 1 Channel, PK2 (US/ECAP22QSW)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Black (CSX-1-59-BK)
- PYLE 5Channel Cable Protector (PCBLCO109)
- Noark Cable Protectors