Shop All Manual Motor Switches
Noark
Ext Rot Handle Rd/Yl 6" Vt Frt
Mfr # ERH31NL2
Zoro # G7163863
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # ERH31NL2
- Zoro # G7163863
- Country of Origin China
- Category Manual Motor Switches
Details
Item | Ext Rot Handle,Rd/Yl 6",Vt Frt |
Description
Ext Rot Handle,Rd/Yl 6 In.,Vt Frt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZBV6)
- RIP-TIE Durable Woven Strap, Orange, 2"x24", PK10 (J-24-E10-O)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 20 Spaces, NEMA 1 (QOC20U100F)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2121G11)
- SQUARE D Manual Motor Starter, Knob, 13 to 18A, 3P (GV2P20)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P25)
- SQUARE D Manual Motor Starter, 30 to 40A, 600V (2510FW1)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 17-23A, 1P (GV2ME21)
- SQUARE D Manual Motor Starter, 20 to 25A, 600V (2510MCW2)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- KILLARK Motor Starter Cover Switch Assy, 20A, 2P (XSX-2)
- Noark Motor Controls