Shop All Manual Motor Switches
Noark
Ext Rot Handle Rd/Yl 6" Hz Sd
Mfr # ERH31NSD2
Zoro # G7164159
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # ERH31NSD2
- Zoro # G7164159
- Country of Origin China
- Category Manual Motor Switches
Details
Item | Ext Rot Handle,Rd/Yl 6",Hz Sd |
Description
Ext Rot Handle,Rd/Yl 6 In.,Hz Sd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 3 Pole, 120/240V AC (QOU3100)
- BURNDY Ground Connector, 2/0AWG, 2.32In (GB29)
- AAON Electric Fuse, P0 Series, 35A, 600V AC (P09910)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 90A, 600V AC, Indicating (TCF90)
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y11)
- KILLARK Manual Motor Switch, HazLoc, 600V, 2 Pole (FXSX12)
- SQUARE D Manual Motor Starter, 16A, 277VAC, 1P (2510FO1P)
- SQUARE D Manual Motor Starter, 1 to 1.6A, 600V (2510MBW1)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H11)
- SQUARE D Manual Motor Starter, NEMA, 27A, 600VAC, 3P (2510MBO2)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600VAC, 3P (2510KW2)
- Noark Manual Motor Switches