Shop All Manual Motor Switches
Noark
Ext Rot Handle Rd/Yl 6" Hz Sd
Mfr # ERH31NS2
Zoro # G7164089
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # ERH31NS2
- Zoro # G7164089
- Country of Origin China
- Category Manual Motor Switches
Details
Item | Ext Rot Handle,Rd/Yl 6",Hz Sd |
Description
Ext Rot Handle,Rd/Yl 6 In.,Hz Sd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 100A, 120/240V, Main Lug, 1 Phase (BR2L125RP)
- HUBBELL PREMISE WIRING Wall Plate, 2 Gang (IFP26W)
- MIDWEST FASTENER 3/4 HP Motor Toggle Switches 2PK (65183)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CM 10)
- HUBBELL KELLEMS Manual Motor Switch, 85A, 600VAC, 3P (HBL7883D)
- SQUARE D Manual Switch 600Vac K+Options (2510KG6)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBO1)
- DAYTON Starter Enclosure, Plastic, NEMA 12, 9A (6FZJ2)
- SIEMENS Manual Motor Starter, Knob, 5.5 to 8A, 3P (3RV20111HA10)
- SQUARE D Manual Motor Starter, Knob, 13 to 18A, 3P (GV2P20)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL7832)
- Noark Motor Controls