Shop All Manual Motor Switches
Noark
Ext Rot Handle Rd/Yl 10" Hz Sd
Mfr # ERH32NSD2
Zoro # G7164134
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # ERH32NSD2
- Zoro # G7164134
- Country of Origin China
- Category Manual Motor Switches
Details
Item | Ext Rot Handle,Rd/Yl 10",Hz Sd |
Description
Ext Rot Handle,Rd/Yl 10 In.,Hz Sd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK25 (5UGK2)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163207-100)
- GARDNER BENDER Split Flx Tubing, Raceway, 1/2" x 7 ft., Bk (FLX-5007T)
- SQUARE D Handle Clamp, 125A, 1 Poles (HLO1)
- SIEMENS Manual Motor Starter, 54 to 65 Amps AC (3RV20314JA10)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 3P (2510MBA2)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 2.5-4A, 1P (GV2ME08)
- SIEMENS Manual Motor Starter, Knob, 1.8 to 2.5A, 3P (3RV20111CA10)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P25)
- SQUARE D Manual Motor Starter, Button, 100A, 2P (GV2ME02)
- SQUARE D Manual Motor Starter, 20 to 25A, 600V (2510MCW2)
- Noark Manual Motor Switches