Shop All Manual Motor Switches
Noark
Ext Rot Handle Gy/Gr 6" Hz Sd
Mfr # ERH31NS1
Zoro # G7164073
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # ERH31NS1
- Zoro # G7164073
- Country of Origin China
- Category Manual Motor Switches
Details
Item | Ext Rot Handle,Gy/Gr 6",Hz Sd |
Description
Ext Rot Handle,Gy/Gr 6 In.,Hz Sd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Combination Circuit Breaker Panel, PN, 12 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN1224B1100C)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 42, 15 HP (VS-15)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASG4X4X4NK)
- ANDERSON POWER PRODUCTS PP30 GND.SOC.HSG. (PP30GND-S)
- SCHNEIDER ELECTRIC Extension Kit (VZ18)
- SIEMENS Manual Motor Starter, Knob, 5.5 to 8A, 3P (3RV20111HA10)
- SQUARE D Manual Motor Starter, 0.4A, 600V (2510MCW13)
- SQUARE D Handle (KAF1PZ)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P (2510KF1)
- SQUARE D Manual Starter, fractional horsepower, duplex, 16A, 1 pole, 1 HP at 277 VAC, toggle and selector, red indicator, NEMA 1 (2510FG71P)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100S1CA)
- Noark Motor Controls