Shop All IEC Magnetic Contactors
Noark
Contactor, 460VAC, 2No+2Nc
Mfr # CU-9-HP-2A2B
Zoro # G8182258
Sold in multiples of 2 for $70.30
$70.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noark
- MFR # CU-9-HP-2A2B
- Zoro # G8182258
- Country of Origin China
- Category IEC Magnetic Contactors
Details
Item | Contactor,460VAC,2No+2Nc |
Description
Contactor,460VAC,2No+2Nc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET ORANGE 5-20R 125V (05362-0IG)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 45A, 600V AC (OTS45)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Brown (HS363-S100-BROWN)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL8452C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (LC1D65AB7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 18 A, Reversing: No (LC1D18M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A (LC2K0610F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 200 V AC, 50 A, Reversing: No (LC1D50AL7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 9 A, Reversing: No (LC1D09EHE)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No (6EAR6)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No (XTCE015B01B)
- Noark Contactors & Contacts