Shop All Auxiliary Contacts
Noark
Contactor, 230VAC, 2No+2Nc Aux
Mfr # CU-50L-HI-3A2A2B
Zoro # G0504193
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # CU-50L-HI-3A2A2B
- Zoro # G0504193
- Country of Origin China
- Category Auxiliary Contacts
Details
Item | Contactor,230VAC,2No+2Nc Aux |
Description
Contactor,230VAC,2No+2Nc Aux
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 1218A Class 10 Olr W/ Everlink Power Ter (LRD318)
- DWYER DIFFERENTIAL PRESSURE SWITCH (1626-1)
- CYBERPOWER UPS System, 2100VA, 8 Outlets, Out: 120V AC , In:120V AC (OR2200LCDRTXL2U)
- KILLARK Electrical Box, 32 cu in, FSC Box, 2 Gang, Malleable Iron, Rectangular (2FSC-1M)
- NOARK Contactor, Sk Series, 120Vac, Aux (SK11.301-120)
- NOARK Contactor 230Vac 1No Aux (CU-16-HI-3A1A)
- NOARK Contactor, 230VAC, 2No+2Nc (CU-11-HI-2A2B)
- NOARK Contactor, 24V, 2No+2Nc Aux (C250.322-024)
- NOARK Contactor 120Vac 1No Aux (CU-9-HF-3A1A)
- NOARK Contactor, 24VAC, 1Nc Aux (CU-11-HB-3A1B)
- EATON Cutler-Hammer DP Aux Contact, NO-NC, Side Mnt for 15-75A (C320KG3)
- Noark Auxiliary Contacts