Shop All Busways & Bus Plugs
Noark
Combo Busbar 2P Mcb Ul1077 12P
Mfr # CBB2P12P25
Zoro # G7032464
Sold in multiples of 3 for $63.57
$63.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Breaker Type MCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noark
- MFR # CBB2P12P25
- Zoro # G7032464
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Combo Busbar |
Number of Poles | 2 |
Breaker Type | MCB |
Description
Combo Busbar,2P,Mcb Ul1077,12P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Yellow (HS357-S100-YELLOW)
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 120V AC Coil Volts, 3 C/O (RUMC31F7)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- BEP MARINE Busbar, 500A, 50V DC (777-BB4S-500)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- BLUE SEA SYSTEMS Busbar, 100A, 32V DC (2340)
- PANDUIT Busbar Kit, Various (RGRB19CN)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- Noark Busways & Bus Plugs