Shop All Busways & Bus Plugs
Noark
Combo Bus Bar 3P Mcb Ul489 18P
Mfr # CBA3P18P25UL
Zoro # G7163818
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Breaker Type MCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noark
- MFR # CBA3P18P25UL
- Zoro # G7163818
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Combo Busbar |
Number of Poles | 3 |
Breaker Type | MCB |
Description
Combo Bus Bar,3P,Mcb Ul489,18P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-4)
- BALDWIN ESTATE Faceplates (5098.004.N)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- APG Ultrasonic Level Sensor Range: 1-25 feet for liquids, Range: 1-10 feet for solids, 6 feet cable (LPU-2127)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12V DC (6075)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- VICTRON ENERGY Busbar to connect 6 CIP100200100 (CIP100400070)
- VICTRON ENERGY Busbar to connect 5 CIP100200100 (CIP100400060)
- Noark Busways & Bus Plugs