Shop All Busways & Bus Plugs
Noark
Combo Bus Bar 2P Mcb Ul489 18P
Mfr # CBA2P18P25UL
Zoro # G7164019
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Breaker Type MCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noark
- MFR # CBA2P18P25UL
- Zoro # G7164019
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Combo Busbar |
Number of Poles | 2 |
Breaker Type | MCB |
Description
Combo Bus Bar,2P,Mcb Ul489,18P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION AC Power Supply, 120V AC, 150V AC, 150W, 3A (1655A)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK5 (HDT-4500-48"-BLACK-5 PCS)
- SQUARE D Thermal Unit, 5.86 to 6.41A (A8.38)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,100 W Peak, 1,250 W Continuous, 2 Outlets (PWRINV1250W)
- BEP MARINE Busbar, 200A, 50V DC (777-Z10W-200)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- BEP MARINE Busbar, 650A, 50V DC (777-BB8S-650)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- Noark Busways & Bus Plugs