Shop All Busways & Bus Plugs
Noark
Combo Bus Bar 2P Mcb Ul489 12P
Mfr # CBA2P12P25UL
Zoro # G7164028
product price: $41.39
/ea
Sold in multiples of 2 for $82.78
$82.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Breaker Type MCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # CBA2P12P25UL
- Zoro # G7164028
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Combo Busbar |
Number of Poles | 2 |
Breaker Type | MCB |
Description
Combo Bus Bar,2P,Mcb Ul489,12P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K2A36U2N)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (CR306A003)
- HONEYWELL Rpls740B1008 120V 3 Wire Econo (RPLS740B10)
- GROTE 12-10 AWG Nylon Spade Terminal #10 Stud PK50 (83-2222)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- VICTRON ENERGY Busbar to connect 5 CIP100200100 (CIP100400060)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160040010)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2020)
- Noark Busways & Bus Plugs