Shop All Busways & Bus Plugs
Noark
Combo Bus Bar 1P Mcb Ul489 57P
Mfr # CBA1P57P25UL
Zoro # G7031588
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Breaker Type MCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # CBA1P57P25UL
- Zoro # G7031588
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Combo Busbar |
Number of Poles | 1 |
Breaker Type | MCB |
Description
Combo Bus Bar,1P,Mcb Ul489,57P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- ENM Electro-Mechanical Hour Meter, Round (T55A2A)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- MIDWEST FASTENER 12 WG to 10 WG x #8 x 45/64" Uninsulated Spade Terminals 20PK (70112)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH124)
- NVENT HOFFMAN Ground Buss, Copper (EGBB1)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2314)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Busbar, 100A, 32V DC (2340)
- Noark Busways & Bus Plugs