Shop All Circuit Breakers
Noark
Circuit Breaker, M Series 60A, 3 Pole, 600V AC
Mfr # M1N60T3L
Zoro # G7166058
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series M
- Amps 60A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Molded Case Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1N60T3L
- Zoro # G7166058
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/1 |
Width | 3.54 in |
Depth | 4.31 in |
Height | 6.46 in |
Details
Item | Circuit Breaker |
Series | M |
Amps | 60A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Max. AIR Rating | 100kA at 240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Adjustable/Fixed |
Terminal Connection | Lug |
DC Voltage Rating | 600V DC |
Description
Mccb 60A,3P,Ul489 Lug/Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 24V AC, 240/480V AC (9070T500D2)
- KILLARK Weather Head Thread, 2", Aluminum (FB-765)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 100 A, NEMA 3R (HF263R)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, C Curve (B1H3C10)
- NOARK Circuit Breaker, B1E Series 30A, 3 Pole, 480V AC, D Curve (B1E3D30)
- NOARK Circuit Breaker, B1NQ Series 25A, 2 Pole, 120/240V AC, D Curve (B1NQ2D25)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO3501021)
- SIEMENS Miniature Circuit Breaker, BL Series 100A, 3 Pole, 240V AC (B3100)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC (EHD3030)
- Noark Circuit Breakers