Shop All Circuit Breakers
Noark
Circuit Breaker, B1NQ Series 6A, 1 Pole, 120/240V AC, D Curve
Mfr # B1NQ1D6
Zoro # G7164317
product price: $17.19
/ea
Sold in multiples of 3 for $51.57
$51.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B1NQ
- Amps 6A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # B1NQ1D6
- Zoro # G7164317
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.7 in |
Depth | 2.99 in |
Height | 4.84 in |
Details
Item | Circuit Breaker |
Series | B1NQ |
Amps | 6A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail, Flush, Surface |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Box Lug |
DC Voltage Rating | Not Rated |
Curve Type | D |
Description
Mcb 1P,6A,Ul489,120VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB37CG-TB)
- ELECTRIDUCT D-Wings Cord Organizer Nail-Free Clips (UH-9D6-BK)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-9)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (HBL5261)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, C Curve (B1H3C10)
- NOARK Circuit Breaker, B1E Series 30A, 3 Pole, 480V AC, D Curve (B1E3D30)
- NOARK Circuit Breaker, B1NQ Series 25A, 2 Pole, 120/240V AC, D Curve (B1NQ2D25)
- GE Molded Case Circuit Breaker, TED Series 70A, 3 Pole, 600V AC (TED136070WL)
- SQUARE D Molded Case Circuit Breaker, BGL Series 80A, 3 Pole, 347/600V AC, B Curve (BGL36080)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 1 Pole, 240/415V AC, D Curve (M9F43105)
- Noark Circuit Breakers