Shop All Circuit Breakers
Noark
Circuit Breaker, B1NQ Series 2A, 1 Pole, 120/240V AC, C Curve
Mfr # B1NQ1C2
Zoro # G7164624
product price: $22.89
/ea
Sold in multiples of 3 for $68.67
$68.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B1NQ
- Amps 2A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # B1NQ1C2
- Zoro # G7164624
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.7 in |
Depth | 2.99 in |
Height | 4.84 in |
Details
Item | Circuit Breaker |
Series | B1NQ |
Amps | 2A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail, Flush, Surface |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Box Lug |
DC Voltage Rating | Not Rated |
Curve Type | C |
Description
Mcb 2A,1P,Ul 489,120VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- SQUARE D Switch, Selector (9999SC2)
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30024S)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- NOARK Circuit Breaker, B1E Series 30A, 3 Pole, 480V AC, D Curve (B1E3D30)
- NOARK Circuit Breaker, B1NQ Series 25A, 2 Pole, 120/240V AC, D Curve (B1NQ2D25)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, C Curve (B1H3C10)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 1 Pole, 120/240V AC (UBIP120)
- SQUARE D Molded Case Circuit Breaker, QDL Series 200A, 3 Pole, 240V AC (QDL32200)
- SIEMENS Circuit Breaker, QD Series 50A, 2 Pole (ITED250)
- Noark Circuit Breakers